Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Microliter™ Syringe, 10 μL, Sold by MilliporeSigma™ Supelco™
For use with Agilent/HP 7673 and 7683 Autosamplers
Supplier: MilliporeSigma Supelco 26715
Description
- For use with liquid injection
- Consists of a glass barrel with a hand-fitted stainless steel plunger
- Plunger is individually fitted to its matching syringe barrel
- The plunger is not to be used with any other syringe
Specifications
Not Autoclavable | |
0.0133 in. | |
0.0238 in. | |
1.71 in. | |
Stainless Steel | |
2000 psig (137.9 bar) | |
50°C | |
701 N Agilent | |
10°C | |
10 μL | |
Microliter™ Syringe | |
Bevel Tip | |
Cemented Needle (N) |
23s G | |
0.34 mm | |
0.64 mm | |
Borosilicate Glass | |
Stainless Steel | |
122°F | |
50°F | |
2 | |
1 Ea. | |
Hamilton™ | |
43 mm | |
Agilent/HP 7673 and 7683 Autosamplers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Microliter is a trademark of Hamilton Co.
Spot an opportunity for improvement?Share a Content Correction