Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Gastight™ Syringe, 1800 Series, Sold by MilliporeSigma™ Supelco™
Includes a blue syringe holder, which provides a spot to hold the syringe that will not heat the barrel and cause dispense inaccuracies.
Supplier: MilliporeSigma Supelco 21396
Description
- Ideal for corrosive, radioactive, or sterile materials
- Removable handle minimizes heat transfer from hand to sample, making the syringe easy to hold
- Accurate and reproducible to ± 1%
- Field repairable
Specifications
± 1% | |
22s G | |
0.15 mm | |
0.72 mm | |
Borosilicate Glass | |
Stainless Steel | |
115°C | |
1802 RN | |
10°C | |
25 μL | |
Gastight™ Syringe | |
Bevel Tip |
Autoclavable | |
0.0059 in. | |
0.0283 in. | |
2 in. | |
PTFE | |
239°F | |
50°F | |
2 | |
1 Ea. | |
Hamilton™ | |
51 mm | |
Removable Needle (RN) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
GASTIGHT is a registered trademark of Hamilton Co.
Spot an opportunity for improvement?
Share a Content Correction