Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Gastight™ Syringe, 1800 Series, Sold by MilliporeSigma™ Supelco™

Includes a blue syringe holder, which provides a spot to hold the syringe that will not heat the barrel and cause dispense inaccuracies.

Supplier:  MilliporeSigma Supelco 21397

 View more versions of this product

Catalog No. 11-101-0385


Due to product restrictions, please to purchase or view availability for this product.

Explore all special offers

Description

Description

  • Ideal for corrosive, radioactive, or sterile materials
  • Removable handle minimizes heat transfer from hand to sample, making the syringe easy to hold
  • Accurate and reproducible to ± 1%
  • Field repairable
Specifications

Specifications

± 1%
22s G
0.15 mm
0.72 mm
Borosilicate Glass
Stainless Steel
239°F
50°F
2
1 Ea.
Hamilton™
51 mm
Removable Needle (RN)
Autoclavable
0.0059 in.
0.0283 in.
2 in.
PTFE
1000 psig (68.9 bar)
115°C
1805 RN
10°C
50 μL
Gastight™ Syringe
Bevel Tip
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

GASTIGHT is a registered trademark of Hamilton Co.