Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Plus™ Calibrated Total Immersion Thermometers
With accuracy of 1.5°C or better.
Supplier: H-B Instrument™ B602051700
Includes: Calibration report stating corrections to one-tenth of the smallest division and feature individual serial numbers
Description
- Blue organic liquid filled against white back glass
- Tested and certified in triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory
- Individually packaged
- For use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Certifications
NIST traceable, ISO/IEC 17025:2005 certified
Specifications
0°, 50°, 100°C | |
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
24 in. | |
Glass | |
101°C | |
-1°C to +101°C | |
0.1°C |
ISO/IEC 17025:2005, A2LA, NIST | |
Total Immersion | |
610 mm | |
Organic | |
-1°C | |
±0.6°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction