Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ GloWear™ 8388 4-in-1, Type R, Class 3/2, Thermal High Visibility Jacket Kit
Click to view available options
Color:
Lime
Orange
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Weatherproof 300D oxford polyester outer shell
- Breathable PU coating
- Inner jacket with 100 g 3M™ Thinsulate™ lining
- Inner jacket zips out and sleeves zip off to create Class 2 thermal vest
- 2 in. ANSI-compliant 3M™ Scotchlite™ Reflective
- Black panels hide dirt and wear
- Inset hood with drawstring and stoppers
- Two external front pockets with snap flaps
- External zipper chest pocket
- Cellphone chest pocket
- Clear ID badge holder
- Dual mic tabs for clipping radios
- YKK #5 zippers
Specifications
Specifications
Size | Small |
Material | 300D Oxford Polyester |
Color | Lime |
For Use With (Application) | Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Share a Content Correction