Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Volumetric Flask with Polypropylene Stopper, Sure Trace Certification
Volumetric Flask, Class A, ASTM. Polypropylene Stopper, Single, White Graduation. Made of Borosilicate Glass.
Supplier: Eisco™ CH0445HST
Description
- Made of high quality, heavy duty, Borosilicate 3.3 glass. Designed for use in professional laboratories, but is ideal for classroom, garage and home use
- Features a single white graduation mark. Fitted with a polypropylene stopper
- Class A tolerance. Compliant with ASTM-E288 standards
- microwaveable and autoclavable, with superior chemical durability. Low temperature gradient- can withstand high temperatures & thermal shocks
- Eisco Labs proudly manufactures its own products using state-of-the-art equipment, and following the highest standards of quality control. Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind
Specifications
2000 mL | |
Volumetric Flask | |
Reusable | |
Beaded | |
Class A | |
Uncoated |
Borosilicate Glass (3.3) | |
Autoclavable | |
No | |
Non-sterile | |
Flat |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction