Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Micro Burette, ASTM, Class A

Eisco™ Glass Micro Burettes are ASTM, Class A ensuring precise titrations with durable borosilicate glass, and a smooth PTFE stopcock.

Supplier:  Eisco™ CH0245B

 View more versions of this product

Catalog No. 04-987-374


Explore all special offers
Add to Cart

Description

Description

  • Burettes are made of high quality, heavy duty, Borosilicate 3.3 glass and feature a straight bore, PTFE stopcock
  • ASTM, Class A with accuracy as per ASTM E1189/DIN ISO 385
  • Autoclavable, with superior chemical durability
  • Low temperature gradient can withstand high temperatures and thermal shocks
  • Calibrated to deliver with white graduations printed on the glass
  • Designed for use in professional laboratories, but is also an ideal choice for science classrooms and household use

Eisco Labs Borosilicate glass has the following heat tolerances:

  • Strain Point: -515°C
  • Annealing Point: 565°C
  • Softening Point: 820°C

Eisco Labs proudly manufactures its own products using state-of-the-art equipment, and following the highest standards of quality control.Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.

Specifications

Specifications

Autoclavable
80 cm
31.4 in.
PTFE
Straight Bore Buret
10 mL
Borosilicate Glass (3.3)
White Graduations
0.02 mL
Class A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.