Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ GCxGC Selectivity Kits
Wide range of stationary phases offers orthogonal separations
$886.00
Specifications
Coating | Fused Silica |
---|---|
Includes | Rxi™-1 MS Column, Rxi™-5Sil MS Column, Rxi™-XLB Column, Rxi™-17Sil MS Column, Rtx™-200 Column, Stabilwax™ Column, and Deactivated Universal Press-Tight Connectors (5/Pk.) |
Packing Material | Various |
Quantity | 1 Kit |
Stationary Phase | Various |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
06-610-940
|
Restek™
15129 |
0.15 mm |
Each for $886.00
|
|
|||||
06-610-941
|
Restek™
15130 |
0.18 mm |
Each for $886.00
|
|
|||||
06-610-942
|
Restek™
15131 |
0.25 mm |
Each for $886.00
|
|
|||||
Description
- High thermal stability increases system ruggedness
- Unrivaled column inertness for accurate analysis of active compounds
- 0.15, 0.18, or 0.25 mm ID formats accommodate varying sample capacities, speeds, and detectors
- Secondary columns come in convenient lengths (2 m) for economical methods development
Specifications
Fused Silica | |
Various | |
Various |
Rxi™-1 MS Column, Rxi™-5Sil MS Column, Rxi™-XLB Column, Rxi™-17Sil MS Column, Rtx™-200 Column, Stabilwax™ Column, and Deactivated Universal Press-Tight Connectors (5/Pk.) | |
1 Kit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title