Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec PharmaMOP™ Cleanroom Mop Heads

Ultra-lightweight large area design for all critical cleanroom surfaces

Supplier:  Foamtec FS856EN

 View more versions of this product

Catalog No. 19-304-607


Description

Description

  • Patent-pending and sterile, saturated mop head
  • Two direction 360° swivel
  • With 1.5 in. low profile design
  • Compatible with pull and figure-eight motions
  • SOP compliant
  • Compatible with steam sterilization cycles
  • Weight: 1.45 lb. (660g )
  • For cleaning and disinfection of walls, floors and ceilings, rough surfaces and high soil areas

Specifications

Specifications

Ultra Lightweight Large Area Design for all Critical Cleanroom Surfaces
Non-sterile
Ezglide Mop Head
0.125 in. Foam Core
Polyester
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.