Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ FlaskScrubber™ Laboratory Glassware Washer Accessory, Glassware Holders
For use with FlaskScrubber Laboratory Glassware Washer.
Supplier: Labconco™ 4424800P/EMD
Description
- Grip glassware over spindles to hold it in place during washing
- Type 304 stainless steel wire with height adjustment screw
- May be placed in upper or lower Spindle Rack in Labconco FlaskScrubber
Warranty and Services
1 year
Specifications
Vinyl-coated Stainless Steel (304) | |
Gray | |
FlaskScrubber Laboratory Glassware Washer | |
15.2 cm | |
181 g |
Glassware Holder | |
For flasks or other narrow-neck glassware | |
6 in. | |
0.4 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction