Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ General Purpose Tweezers, 13cm Long
For precision handling without metal contact.
$20.35
Specifications
Product Type | Tweezers, General Purpose |
---|---|
For Use With (Application) | Handling parts and small samples |
Material | ABS |
Length (Metric) | 13.0 cm |
Catalog Number | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Description | Price | Quantity & Availability | ||||||
14-955-032
|
Blue |
Pack of 20 for $20.35
Case of 25 PK for $443.00
|
|
||||||
Description
For precision handling without metal contact.
- Made from acrylonitrile butadiene styrene
- Disposable
- Nonsterile
- For handling parts and small samples
- Available in white and blue colors
Specifications
Tweezers, General Purpose | |
Handling parts and small samples | |
ABS | |
13.0 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title