Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Fiber Drum With Metal Lid and Ring
Youngstown Barrel and Drum™ Fiber Drum With Metal Lid and Ring is constructed of sturdy fiberboard for the containment and storage of dry or solid materials
$58.25 - $80.00
Specifications
Product Type | Drum |
---|---|
Color | Tan |
For Use With (Application) | For transport of dry, nonreactive solid materials only |
Material | Linerboard, Fiber, Steel |
Freight Class | 250 |
Catalog Number | Mfr. No. | Capacity (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Price | Quantity & Availability | |||||
18-120-461
|
Youngstown Barrel & Drum
1970 |
10 gal. |
Each for $58.25
|
|
|||||
18-120-462
|
Youngstown Barrel & Drum
1995 |
20 gal. |
Each for $80.00
|
|
|||||
Specifications
Drum | |
For transport of dry, nonreactive solid materials only | |
250 | |
Lever Lock Ring and Lid | |
16.375 in. |
Tan | |
Linerboard, Fiber, Steel | |
Open | |
Plastic Wrapped if Shipping UPS Ground | |
25.4 mm |
Spot an opportunity for improvement?
Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title