Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ FastPack™ Inlet Kits
SDP

Includes all necessary parts for maintenance such as replacing the injection port (inlet) liner, the critical inlet seals, and the septum

$364.00 - $374.00

Specifications

Quantity 5 Kits/Pk.
For Use With (Application) Injection Port Maintenance
For Use With (Equipment) Agilent GCs
Packing Material Mylar Bag
Height (Metric) 11 mm
View More Specs

Products 2
Catalog Number Mfr. No. Type Price Quantity & Availability  
Catalog Number Mfr. No. Type Price Quantity & Availability  
06-611-270
SDP
View Documents
Restek™
23259
4 mm Topaz Precision with Wool
Pack of 5 for $364.00
Add to Cart
 
06-611-269
SDP
View Documents
Restek™
23258
4 mm Topaz Single Taper Splitless with Wool
Pack of 5 for $374.00
Add to Cart
 
Description

Description

  • Injection port maintenance should be performed on a routine basis, and prior to installing any capillary column
  • FastPack Inlet Kit includes all necessary parts for maintenance such as replacing the injection port (inlet) liner, the critical inlet seals, and the septum
  • For optimum column performance, the injection port (inlet) liner must be free of septum particles, sample residue, or ferrule fragments
  • Peak shape degradation, poor reproducibility, sample decomposition, and ghost peaks all are associated with using a contaminated liner
  • The critical seal must fit tightly around the inlet liner to prevent carrier gas from leaking around the outside of the liner
  • Frequent septum replacement prevents fragmentation or leaks, and maintains a leak-tight seal to exclude air from the inlet
  • Thermolite Plus septa are preconditioned for quicker instrument uptime
  • Always use gloves and forceps when handling septa to avoid contamination
  • The only way to maintain optimum performance is by frequently changing the inlet seal and ensuring the seal is leak tight.
Specifications

Specifications

5 Kits/Pk.
Agilent GCs
11 mm
Multiple
Injection Port Maintenance
Mylar Bag
4 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.