Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Entry Level Upright Microscope

Entry Level Upright Microscope is ideal for educational purposes or basic lab use.

 View more versions of this product

Catalog No. 03-000-000


Description

Description

OPTICAL SYSTEM

  • Finite optical system
  • Inward facing 4 position turret nosepiece with click stops
  • 4X, 10X, 40X, 100x(oil) objectives
  • 10X WF with 18 mm FOV eyepiece

VIEWING HEAD

  • Viewing head with 30° incline and 360° rotation
  • Optional left eyepiece diopter adjustment +/-5°
  • Optional Interpupillary adjustment distance of 54 to 75 mm

FOCUSING

  • Coaxial coarse and fine focusing adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.002 mm divisions
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

STAGE

  • Double layer X/Y mechanical stage
  • Size: 110 mm x 125 mm
  • Movement Range: 35 mm x 50 mm

CONDENSER

  • Fixed Abbe Condenser w/ filter holder
  • NA 1.25 with iris diaphragm

FRAME

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Convenient rubberized carrying handle
  • Power cord storage
  • Rocker on/off switch

ILLUMINATION

  • Eco-friendly and energy efficient 3W LED illumination
  • Dimmer control for light intensity
Specifications

Specifications

50/60 Hz
Microscope
Monocular
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil
Finite Optical System
Achromatic
Limited lifetime
Finite Optical System
WF10X/18 mm
Objectives: 4X, 10X, 40X, 100x(oil)
110/220 V
40X, 100X, 400X, 1000X
Brass, Glass, Aluminum, Plastic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.