Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ENG Scientific Harris' Alum Hematoxylin Stain (Mercury Free)
Harris' Alum Hematoxylin Stain (Mercury Free) is a regressive stain used in demonstrating nuclear chromatin.
$273.00 - $596.00
Specifications
Product Type | Hematoxylin |
---|---|
For Use With (Application) | In vitro diagnostic use only |
Test Time | 4 to 8 min. |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
ES8491
|
ENG Scientific
8491 |
1 x 950 mL |
Each for $315.50
|
|
|||||
ES8492
|
ENG Scientific
8492 |
2 x 950 mL |
Pack of 2 for $477.00
|
|
|||||
ES8490
|
ENG Scientific
8490 |
1 x 250 mL |
Each for $273.00
|
|
|||||
ES8493
|
ENG Scientific
8493 |
1 x 3800 mL (1 gal.) |
Each for $596.00
|
|
|||||
Description
- Stain time is usually 4 - 8 minutes; however, nature of the tissue and depth of staining may require a time increase to 10 - 15 minutes.
- Contents: Hematoxylin, Ethanol, Potassium Alum
- This solution is made from certified dyes.
Specifications
Hematoxylin | |
In vitro diagnostic use only | |
4 to 8 min. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title