Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire™ DuoClean™ Wipes
DuoClean™ Wipes feature burstable dry-to-wet pouch and are activated at the point of use with three easy steps
$942.00 - $993.00
Specifications
Product Type | Surface Wipes |
---|---|
Length (English) | 9 in. |
Length (Metric) | 23 cm |
Width (English) | 9 in. |
Width (Metric) | 23 cm |
Catalog Number | Mfr. No. | Saturation Solution | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Saturation Solution | Price | Quantity & Availability | |||||
19-066-726
|
Berkshire™
DCVPBL5012 |
Sodium Hypochloride (NaClO) 0.525% |
Case of 180 for $942.00
|
|
|||||
19-066-724
|
Berkshire™
DCVPHP3012 |
Hydrogen Peroxide (H202) 3% |
Case of 180 for $950.00
|
|
|||||
19-066-725
|
Berkshire™
DCVPHP6012 |
Hydrogen Peroxide (H202) 6% |
Case of 180 for $993.00
|
|
|||||
Description
- Use the 15 wipe pack in the same shift/session so there is no efficacy or waste issue,
- Peel-and-reseal pack makes repacking contaminated or unused wipes for easy discarding easy
- CDC and OSHA recognize sodium hypochlorite and hydrogen peroxide for surface disinfection.
Specifications
Surface Wipes | |
23 cm | |
23 cm | |
White | |
9 x 9 in. | |
15 Sheets/Pk., 12 Pk./Cs |
9 in. | |
9 in. | |
Polyester | |
Knitted | |
Cleanroom |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title