Learn More
Electron Microscopy Sciences Dumont Tweezers Positive Action Style SS135 Electronic, Antimagnetic, Polished Finish, 135 mm OAL
Supplier: Electron Microscopy Sciences 0304SS135PO
The tweezers have long narrow shanks and thin tips. Made of antimagnetic steel that is composed of C, Cr, Ni and Mo. It offers a good resistance to corrosion thanks to its high concentration of molybdenum and is 80% antimagnetic but is not as hard as Inox. Antimagnetic is resistant up to temperatures of around 400 degree C (DIN 50 914) and is suitable for autoclave sterilization at 270 degree C. Good resistance to corrosion, 80% antimagnetic but not as hard as Inox. Temperatures of 400 deg C. Autoclave sterilize at 270 deg C.
Grade: Electronic
Material: Antimagnetic
Finish: Polished
OAL: 135 mm
Tip width: 0.2 mm
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.