Learn More
Electron Microscopy Sciences Dumont Tweezers Positive Action Style 2, Electronic, Antimagnetic, Epoxy Coated Finish, 120 mm OAL
Supplier: Electron Microscopy Sciences 03042CO
Style 2 tweezers have strong tips. Good resistance to corrosion, 80% antimagnetic but not as hard as Inox. Temperatures of 400 deg C. Autoclave sterilize at 270 deg C.
Grade: Electronic
Material: Antimagnetic
Finish: Epoxy Coated
OAL: 120 mm
Tip width: 0.34 mm
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.