Learn More
Electron Microscopy Sciences Dumont Tweezers Positive Action Style 11, Electronic, Nickel, Epoxy Coated Finish, 120 mm OAL
Supplier: Electron Microscopy Sciences 030511NICO
Style 11 tweezers have strong tips are ideal to manipulate delicate pieces. Nickel is a 100% antimagnetic alloy composed of Cu, Ni, Mn and Zn. lt is widely appreciated as it does not damage the components handled by it. 100% antimagnetic alloy composed of Cu, Ni, Mn and Zn. It does not damage the components handled by it.
Grade: Electronic
Material: Nickel
Finish: Epoxy Coated
OAL: 120 mm
Tip width: 0.24 mm
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.