Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ DSC-18Lt SPE Tube, Bed Wt. 500 mg
Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.
$281.00 - $314.00
Specifications
Column Phase | DSC-18 Lt |
---|---|
Column Type | SPE |
Bed Weight | 500 mg |
For Use With (Application) | Food and Beverages |
Product Line | Discovery |
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
11-100-4242
|
MilliporeSigma™ Supelco™
52613U |
3 mL | 54/Pk. |
Each for $281.00
|
|
||||
11-100-4478
|
MilliporeSigma™ Supelco™
52615U |
6 mL | 30/Pk. |
Each for $314.00
|
|
||||
Description
Retention Mechanism: Reversed-phaseSample Matrix Compatibility: Aqueous solutions (biological fluids, water). Monomerically bonded, octadecyl (11 %C), endcapped. Increased retention for moderately polar hydrophobic molecules. Used to elute very large hydrophobic molecules that are too strongly retained on DSC-18.. Offers opportunity to differentiate between drug metabolites in bioanalysis applications. Use this less retentive phase for the rapid release of hydrophobic compounds using weaker organic solvents at lower volumesSpecifications
DSC-18 Lt | |
500 mg | |
Discovery | |
Yes | |
70 Å |
SPE | |
Food and Beverages | |
Solid Phase Extraction Column | |
Polypropylene | |
480 m2/g |
Discovery is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title