Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Designer Science Table
High end designer adjustable legs for science and art environments
Supplier: National Public Seating™ SLT62472C
Description
- Under table hat support for 500 lb. weight capacity
- Tables adjust in 3/4 in. increments from 27 to 42 in. Height
- 11-gauge leg-bases are fastened to the tabletop with 6 heavy-duty screws
- All legs come standard with simple-adjust glides
- 10 Year Warranty
Specifications
Table | |
Black | |
Black legs | |
Art and Science Environments | |
10 years |
MAS2 | |
Chemical Resistant | |
72 x 24 x 27 to 42 in. | |
500 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction