Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ CryoStar™ NX70 Cryostat
Accommodate the needs of both research and clinical laboratories with the Epredia™ CryoStar™ NX70.
Supplier: Epredia™ 957030K
This item is not returnable.
View return policy
Description
Standard Features
- Knife advance
- Designations for both low and high blade holders
- Multi-axis specimen orientation
- High quality motorized sectioning
- Specimen retraction
Optional Features
- Cold Disinfection with Cryostar NX70 D
- Vacutome with Cryostar NV70 V
- Both Cold Disinfection and Vacutome with Cryostar NX70 DV
Ease of Use
- Large open chamber with bright LED lighting
- Integrated color LCD touch screen
- Joystick
Temperature Control
- Precise control through periods of prolonged use
- Rapid Response Temperature Control cools object holder, blade holder and cryobar only
Comfortable Ergonomic Design
- Integrated electronic height adjustment from 32 to 44 inches
- Form-fitting front panel and arm rest to reduce user fatigue
Includes: Low-profile blade holder, high-profile blade holder or 16 cm steel knife carrier
Ordering Information: Low- or High-profile blade holder or 16 cm steel knife carrier must be designated at time of ordering.
Specifications
0.5 to 500µm | |
0.5 to 5µm in 0.5µm steps, 5 to 10µm in 1µm steps, 10 to 20µm in 2µm steps, 20 to 50µm in 5µm steps, 50 to 100µm in 10µm steps | |
0.5 to 5µm in 0.5µm steps, 5 to 10µm in 1µm steps, 10 to 20µm in 2µm steps, 20 to 50µm in 5µm steps, 50 to 100µm in 10µm steps | |
48mm | |
Manual and motorized, electronically controlled | |
Manually adjusted to specimen size | |
-50° to +10°C (-58° to +50°F) at +20°C room temp. (decrease 0.7°C/1°C room temp. increase) | |
Integrated color LCD touch screen | |
LED | |
Disposable blade carrier 8 to 16° | |
Certificate of Hygiene, CE Marked | |
200kg | |
39.4 in. | |
32.3 to 44.0 in. | |
3mm/sec. max. (variable speed by joystick control) | |
75.5cm | |
Steel w/Cold D and Vacutome |
0.5 to 100µm | |
5 to 500µm | |
64mm | |
x- and y-axes universal 7° with zero positioning; z-axis up to 360° | |
0 to 256mm/sec. | |
-60 Max.°C | |
-35° to -5°C (-31° to +23°F) at 20°C room temp. (decrease 0.5°C/1°C room temp. increase) | |
20µm | |
Motorized (on/off) | |
Programmed/Immediate | |
440 lb. | |
All standard features: electronic height adjustment, Rapid Response Temperature Control, multi-axis specimen orientation, motorized sectioning, specimen retraction, form-fitting design | |
100cm | |
82 to 112cm | |
29.7 in. | |
With Cold D and Vacutome With Steel Blade Carrier | |
With Cold D and Vacutome With Steel Blade Carrier |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction