Learn More
Thermo Scientific™ CryoMed™ Controlled-Rate Freezers
Customize protocols to meet application needs in this controlled-rate freezer, with six preset and 10 user-defined freezing profiles from which to begin.
Supplier: Thermo Scientific™ 7452B
Description
Modify six standard preset and 10 user-defined (20 steps each) freezing profiles for custom protocols to meet application needs with Thermo Scientific™ CryoMed Controlled-Rate Freezers: complete, one-piece freezing systems. Assembling and connecting electrical components has been eliminated with an integrated control panel and thermal printer. However, freezer functionality may be enhanced by adding a PC, installing MS Windows™-based Controlled-Rate Freezing PC Interface software (included), and connecting an external inkjet printer.
Easy Programming and Monitoring:
- Chamber and sample temperatures and operation status simultaneously display on backlit LCD.
- Chamber temperature is monitored by fixed-mount Type T thermocouple.
- Sample temperature is monitored by Type T thermocouple with flexible cable (included).
- Pre-Cool step automatically begins temperature ramp when chamber and sample temperatures are equilibrated within 1°C.
- Audible indicators alert operator when hold time has elapsed.
- Operation continues if power outage lasts less than 10 seconds; audible/visual alarm sounds if outages last longer than 10 seconds.
- Modifiable access code offers added security.
LN2 Freezing System Components:
- Intuitive control panel and integrated thermal printer
- Dual solenoid valves that increase LN2 injection volume for precise temperature control and accelerated freezing for optimum cell viability
- Specially designed air handling system and liquid nitrogen ring that work in tandem for precise temperature control and uniformity
- Overtemperature protection on heating element
Construction:
- Type 304 stainless steel
- Exterior powder-coat finish
- Foamed in-place polyurethane insulation
- Bulb-style gaskets for tight door seal; PTFE heat-breaks to prevent door from freezing closed
- Front- and top-access models designed for human IVF and easy “seeding”
Specifications
CTS™ Series CryoMed 1.2 cu. ft. | |
UL listed to U.S. and Canadian requirements | |
34 L | |
120 V | |
12A | |
20.4 x 37.7 x 21.2 in. (51.8 x 95.8 x 53.8 cm) | |
160 lbs. | |
215 lbs. | |
Warranty varies by country, please contact us for details | |
13 in. | |
12 in. | |
30.5cm | |
Yes | |
13 in. | |
37.7 in. | |
Stainless Steel, Powder-coat Paint Finish | |
304 Stainless Steel | |
4 |
-180° to +50 °C | |
1.2 cu. ft. | |
120 V 60 Hz | |
60 Hz | |
NEMA 5-15 P | |
13 x 13 x 12 in. (33 x 33 x 30.5 cm) | |
72.6kg | |
97.5kg | |
Powder-coated Steel | |
21.2 in. | |
53.8cm | |
20.4 in. | |
Front | |
33cm | |
95.8cm | |
Polyurethane | |
Alarm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.