Learn More
Electron Microscopy Sciences Conductive Copper/Nickel Tape
Supplier: Electron Microscopy Sciences 77810
Electrically conductive and with a clean background, the tape is ideal for scanning electron microscopy (SEM). Pressed thin Cu. Adhesive power/25mm width: 920 gf, capacity after 60 min: 0.1mm.
Conductive resistivity: 0.004ohm/sq. Inch
Thickness: 0.075 mm
Pad: 0.05 mm
Adhesive: 0.040mm
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.