Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Control Slides, IHC H. Pylori
SDP

All control slides are on Mopec™ IHC Enhanced Hydrophilic Adhesive Slides using Formalin Fixed Paraffin Embedded (FFPE) human tissue.

$446.00 - $845.00

Specifications

Coating Uncoated
Thickness (Metric) 1 mm
Material Glass
Species Human
Tissue Condition Normal
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
22-454-20
SDP
View Documents
Mopec™
SC25925
24 Unstained, 1 Stained
Case of 25 for $446.00
Add to Cart
 
22-445-22
SDP
View Documents
Mopec™
SC259100
98 Unstained, 2 Stained
Case of 100 for $845.00
Add to Cart
 
Description

Description

  • Product specific reactivity is guaranteed for one year from date of receipt when stored properly at 60°F to 80°F in a humidity controlled and light-deprived environment
  • Case of 25 contains 24 unstained slides and 1 stained slide
  • Case of 100 contains 98 unstained slides and 2 stained slides
Specifications

Specifications

Uncoated
Glass
Normal
75 x 25 mm
1 mm
Human
IHC Control Slide
No
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.