Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ HM-100 Series Uncontrolled Heating Mantles
Flexible heating element for efficient heat transfer and fast boiling times
Supplier: Cole-Parmer™ 3600328
Includes: Support rod clamp (for 1/2 in. rod), non-slip feet, and a 61⁄2-ft (2-m) three-prong line cord.
Requires : External heating controller with adjustable output
Description
- Requires a power controller to operate
- Exterior remains cool to the touch
- Accepts round-bottom flasks
- Maximum element temperature of 842°F (450°C)
Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.
Note: A controller is required to operate the heating mantle—order separately.
Compliance
CE
Warranty and Services
1 Year
Specifications
CE | |
External | |
Low-Cost Heating Mantle, 5 L Capacity; 115 V | |
Round Bottom Flasks | |
115 VAC | |
Support rod clamp (for 1/2 in. rod), non-slip feet, and a 61⁄2 in.-ft (2-m) three-prong line cord. | |
Aluminum | |
External controller | |
450°C | |
50/60 Hz |
12-5/8 in. | |
Not Included | |
5 L | |
8-11/16 in. | |
115 VAC, 50/60 Hz | |
CMU | |
800 W | |
Heating Mantle | |
842°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction