Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear PET Packer Bottles without Cap
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
500 mL
Closure Size:
33-400 mm
38-400 mm
45-400 mm
Quantity:
1150/Cs.
140/Cs.
270/Cs.
450/Cs.
Description
- Stress and impact resistant
- Provides gas and moisture barrier
Specifications
Specifications
Capacity | 2 oz., 60mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
Diameter (English) | 1.5 in. |
Material | PETE |
Packaging | Bulk Pack |
Quantity | 1150/Cs. |
Neck Finish | 33-400 |
Height (Metric) | 71 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction