Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class A Automatic Burette, Individually Certified
Burettes offering an affordable alternative for laboratory use.
$234.00 - $303.00
Specifications
Certifications/Compliance | Class A, ASTM E-287 Individudually serialized |
---|---|
Color | Clear |
Material | Glass |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
S00761
|
United Scientific™
BRA21710 |
10 mL |
Each for $234.00
|
|
|||||
S00762
|
United Scientific™
BRA21725 |
25 mL |
Each for $298.00
|
|
|||||
S00763
|
United Scientific™
BRA21750 |
50 mL |
Each for $303.00
|
|
|||||
Description
- Self-zeroing burette mounts on a glass bottle
- Includes a PTFE needle valve stopcock, intermediate stopcock and rubber bellows
- Class A, ASTM E-287, meets USP standards, individually serialized and certified
- Includes Schellbach backing for easy reading of liquid levels
- With amber graduations
- Manufactured from precision bore tubing and calibrated To Deliver (TD, Ex) on computer-controlled machines
- Glass bottles with ground glass joints are sold separately
Specifications
Class A, ASTM E-287 Individudually serialized | |
Clear | |
Glass |
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title