Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - High Bench Height with Seat Tilt, Adj Arms, Foot Ring, and ESD Stationary Glides in ESD Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs are height adjustable for 42 in. work surfaces & feature ergonomic adjustments, clean room & electro-static dissipating components, adjustable arms, chrome adjustable foot ring, & stationary glides. Properly grounded for static sensitive applications.
$974.00
Specifications
Back Style | Standard |
---|---|
Adjustable | Yes |
Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Certifications | Class 100/ISO Class 5 |
Foot Type | Electrostatic Dissipating, non-marring bell glides (suitable for both hard and carpeted floors) |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
14-360-674
|
Blue |
Each for $974.00
|
|
||||||
14-360-675
|
Black |
Each for $974.00
|
|
||||||
Description
- Adjustable from 26.25-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Electro-static dissipating materials for proper grounding
- Cast-aluminum base
- Stationary ESD glides suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
- Class 100/ISO Class 5 Clean Room
Specifications
Standard | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Electrostatic Dissipating, non-marring bell glides (suitable for both hard and carpeted floors) | |
Round tube chrome foot ring with internal lock | |
ESD Upholstery | |
47 lb. | |
Yes | |
26.25 to 36 in. | |
Polished Cast Aluminum | |
136 kg |
Yes | |
Class 100/ISO Class 5 | |
20 in. | |
Ergonomic 8° forward and 3° backward seat tilt locks in place | |
High Bench Height | |
Yes | |
No | |
300 lb. | |
Cleanroom ESD Chair |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title