Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Chromolith™ DIOL5 HPLC Column
Made of monolithic silica with a characteristic bimodal pore structure. MilliporeSigma Chromolith™ DIOL5 HPLC Column functions in reverse phase (when in RP mode) and normal phase with DIOL5 stationary phase. Available in multiple sizes.
$725.00 - $1335.00
Specifications
Diameter (Metric) | 4.6 mm |
---|---|
Mobile Phase Compatibility | RP (reversed-phase, when in mode) & NP (normal-phase) |
Stationary Phase | DIOL5 |
Packing Material | Monolithic silica |
Column Type | Chromolith™ HPLC Column |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
M1531700001
|
MilliporeSigma™
1531700001 |
25 mm |
Each for $725.00
|
|
|||||
M1531710001
|
MilliporeSigma™
1531710001 |
50 mm |
Each for $889.00
|
|
|||||
M1531720001
|
MilliporeSigma™
1531720001 |
100 mm |
Each for $1,335.00
|
|
|||||
Specifications
4.6 mm | |
DIOL5 | |
Chromolith™ HPLC Column |
RP (reversed-phase, when in mode) & NP (normal-phase) | |
Monolithic silica |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title