Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences SureStrain™ Cell Strainer w/ Reducing Adapter, 40 µm, Blue

Supplier:  Electron Microscopy Sciences 6474901

Encompass_Preferred

The SureStrain Premium Cell Strainer is a fast and easy-to-use system for detaching, isolating and straining cells from clusters and tissues. A polypropylene frame supports a nylon mesh and an unique interlocking stackable design makes tiered filtration possible.

The molded grip and unique geometry ensure aseptic handling. The sterile strainer can be easily removed from the special blister packaging without touching its interior surface or mesh.

The advanced frame/housing design reduces processing time, by eliminating the air-lock effect. Improved aeration allows air to escape while filtrate is entering the tube, preventing messy spillovers. Simply open the sterile package, attach the strainer to the top of a 50 ml tube and add your cell suspension/sample. The provided reducing adapter is for use in 15 ml tubes. Sure Strain produces an optimized filtrate for maximum flow in separate columns and cytometers.
Size: 40 µm
Color: Blue

Catalog No. 50-192-9302


Explore all special offers
Add to Cart

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.