Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Shoe Men's 6 in. Waterproof Carbon Composite Toe Hiker Boots
Supplier: Carolina™ CA4525EE075
This item is not returnable.
View return policy
Specifications
Brown | |
AG7™ Polyurethane | |
1 in. | |
Leather | |
7.5EE | |
Hiker | |
Aggressive |
Non-metallic | |
6 in. | |
2.54 cm | |
Nylon | |
EVA midsole, 4 x 4 Rubber outsole, Pillow Cushion™ insole, slip-resistant | |
Carbon Composite Fiber | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction