Learn More
STERIS™ Cage-Klenz 220 Acid-Based Detergent
Cage-Klenz 220 Acid-Based Detergent is a specially formulated glycolic acid detergent used for the safe and effective removal of hard water scale, urine scale and organic residues found in research animal caging. pH (1%): 2.8, typical.
$269.00 - $11460.00
Specifications
Product Type | Acid Cleaner |
---|---|
Color-coded | No |
Form | Clear Liquid |
pH | 2.8 (Diluted) |
Scent | Unscented |
Catalog Number | Mfr. No. | Size | Container Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Container Type | Price | Quantity & Availability | ||||
17-010-124
|
STERIS™
1K2205 |
5 gal. | Pail |
Each for $269.00
|
|
||||
17-010-123
|
STERIS™
1K22D3 |
30 gal. | Keg |
Each for $11,460.00
|
|
||||
17-010-125
|
STERIS™
1K2202 |
300 gal. | Tote |
Each for $10,593.00
|
|
||||
Description
Cage-Klenz 220 Detergent is specially formulated for the safe and effective removal of hard water scale, urine scale and organic residues found in research animal caging.
HOW CAGE-KLENZ 220 DETERGENT WORKS
Cage-Klenz 220 Detergent is a liquid phosphate-free, hydroxyacetic acid-based detergent.
WHY CAGE-KLENZ 220 DETERGENT?
- Efficacy - Effectively cleans hard water and urine scale, and organic soils in both soft and hard water
- Flexibility - Excellent materials compatibility with a wide variety of caging materials including polycarbonate
- Cost Savings - Reduces utility consumption and cleaning time due with low foaming, free-rinsing formulation
- Environmentally Friendly - phosphate-free formulation with biodegradable surfactants
- Reliability - Manufactured in a cGMP compliant, FDA registered and ISO 9001 certified facility
pH (1%): 2.8, typical
Specifications
Acid Cleaner | |
Clear Liquid | |
Unscented |
No | |
2.8 (Diluted) | |
Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.