Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Big Beam™ Emergency Lights
Big Beam™ Emergency Lights are used as emergency lights.
$318.00
Specifications
Product Type | Emergency Light |
---|---|
Material | Steel (20 ga.) |
Height (Metric) | 30.4 cm |
Height (English) | 12 in. |
Depth (Metric) | 7.3 cm |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
19-103-361
|
Brady™
80141 |
Round Beams |
Each of 1 for $318.00
|
|
|||||
Description
- Emergency light with rectangular lamps
Specifications
Emergency Light | |
30.4 cm | |
7.3 cm | |
33.2 cm |
Steel (20 ga.) | |
12 in. | |
2.9 in. | |
13.1 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title