Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ B-7569 Vinyl GHS L1 Diamond Labels for BBP85 Printer
Allows printer to create 2-color GHS/CLP chemical labels in one print pass
$210.00 - $304.00
Specifications
Material | Vinyl (B-7569) |
---|---|
Product Type | GHS Diamond Label |
Display Text | L1 Diamond + Text |
For Use With (Equipment) | BBP™85 Printer |
Catalog Number | Mfr. No. | Display Text | Size (Metric) | Size (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Display Text | Size (Metric) | Size (English) | Price | Quantity & Availability | |||
19-000-118
|
Brady™
130766 |
L1 Diamond + Text | 15.4 x 10.4 cm | 6.1 x 4.1 in. |
Each for $210.00
|
|
|||
19-000-566
|
Brady™
130772 |
L1 Diamond + Text | 15.4 x 21.0 cm | 6.1 x 8.3 in. |
Each for $304.00
|
|
|||
Description
- White labels with pre-printed diamonds
- Indoor/outdoor grade withstands exposure to moisture, chemicals and handling
- Available in L1, L2, L3A, L3B, L4A and L4B diamond legends
Specifications
Vinyl (B-7569) | |
GHS Diamond Label | |
L1 Diamond + Text | |
BBP™85 Printer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title