Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan Scientific and Medical™ BP1 GC Capillary Columns
Suitable for all routine analysis. Trajan Scientific and Medical BP1 GC Capillary Columns are industry standard non polar phase columns.
$1114.91 - $1939.67
Specifications
For Use With (Application) | Hydrocarbon Analysis, Aromatics Analysis, Pesticide Analysis, Phenols, Herbicides Analysis, Amines |
---|---|
Type | BP1 GC Column |
Material | 100% Dimethyl Polysiloxane |
Packing Material | BP1 |
Catalog Number | Mfr. No. | Diameter (Metric) | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
03-350-353
|
Trajan Scientific and Medical™
054054 |
0.22 mm | 1 µm | 50 m |
Each for $1,935.48
|
|
|||
03-350-366
|
Trajan Scientific and Medical™
054810 |
0.32 mm | 1 µm | 60 m |
Each for $1,939.67
|
|
|||
03-350-367
|
Trajan Scientific and Medical™
054813 |
0.32 mm | 1 µm | 30 m |
Each for $1,114.91
|
|
|||
Description
- Classic cross-linked dimethyl polysiloxane technology
- Low bleed
- Non-polar
- Ideal for analyses such as hydrocarbons, aromatics, pesticides and amines
Specifications
Hydrocarbon Analysis, Aromatics Analysis, Pesticide Analysis, Phenols, Herbicides Analysis, Amines | |
BP1 GC Column | |
100% Dimethyl Polysiloxane | |
BP1 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title