Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Black Stripper Pad

The industry standard against which all other stripping pads are compared. Maintains consistent high performance throughout the life of the pad.

Supplier:  3M™ 7000028442

 View more versions of this product

Catalog No. 17-623-833


Explore all special offers
Add to Cart
This item is not returnable. View return policy

Description

Description

  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
  • Pad is made of nylon and polyester fibers in an open textured non-woven construction
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Use with rotary or automatic floor machines
  • Low speed 175 to 600 RPM
  • *Certified by Green Seal™ for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
Specifications

Specifications

Stripping Pads
13 in.
Stripping
Nylon, Polyester Fibers
5/Cs.
33.02 cm
Black
330 mm
Rotary or Automatic Floor Machines
7200
13 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.