Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex Safety Black Reflective Safety Vest
Shop All Pyramex Safety Products Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Lightweight polyester solid material on front, mesh material on back
- 2 in. silver reflective material with 4 in. contrasting color trim
- Clear front pocket
- 8 pockets: 5 outside, 3 inside
- Badge/Microphone tabs located 3 in. below each shoulder seam
Specifications
Specifications
Closure Type | Zipper |
Certifications/Compliance | ANSI/ISEA 107-2015 Type 0 Class 1 Not FR |
Color | Black |
Size | Large |
Material | Polyester |
Tape Type | Generic Silver Reflective |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction