Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wilmad-LabGlass™ Benchtop Spectrometer NMR Tubes
Wilmad-LabGlass Benchtop NMR Tubes have been tested to assure performance and permit confidence in purchasing consumables for instruments.
Supplier: Wilmad-LabGlass™ 666090825
Description
- 5mm O.D. tubes available in 7” or 8” lengths in quantities of 25 or 150 pieces
- Packaging allows for easy tube access and storage
- Attractively priced for a high-throughput laboratory environment
- Type 1, Class B Borosilicate glass construction with disposable caps
Specifications
20.3 cm | |
Borosilicate Glass | |
Clear | |
5 mm | |
8 in. | |
25 |
Benchtop NMR Spectrometers | |
NMR Tube | |
Cap | |
NMR Experiments | |
0.43 mm | |
WG-BTNMR-8-25 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction