Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Drawer Organizers

Practical and functional solutions for organizing the “stuff” of daily lab life

Supplier:  Bel-Art™ H186580000

 View more versions of this product

Catalog No. 03-411-763

This item is not returnable. View return policy

Description

Description

  • These white polystyrene plastic trays measure 36 x 44.5 x 5.7cm (14 x 17.5 x 2.25in.)
  • Fits standard lab bench drawers
  • Practical and functional solution for organizing items in daily lab life
  • Various configurations to accommodate thermometers, medication cups, jars, stir bars, vials, and/or pipettes
Specifications

Specifications

Not Autoclavable
5.7 cm
36 x 44.5 x 5.7 cm (14 x 17.5 x 2.25 in.)
5.7 cm
36 cm
6 in.
4-Compartment Tray
White
19.7 x 15.2 x 5.7 cm (7.75 x 6 x 2.25 in.)
Various products.
14 in.
Polystyrene
15.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.