Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Beaker Heater and ON/OFF Control Bundle (°C Controller)
Fisherbrand™ Beaker Heater and ON/OFF Control Bundle features a silicone rubber beaker heater, ideal for heating standard size glass or plastic beakers.
Supplier: Fisherbrand™ FSDCJCAGBH10001
Description
- Easy-to-install and remove with Velcro™ like fastener
- Moisture and chemical resistant
- Uniform heat across surface of beaker
- Hook and loop closure allows for quick installation and removal
- Dielectric strength of over 2000V
- Power density: 5.0 watts/in.2 (0.008 watts/mm2)
- Long power leads, 2 ft. (61cm) with 120VAC: Standard 2-prong plug (NEMA 1-15)
- Voltage: 120V
- ON/OFF Benchtop Digital Temperature Controller
- Digital on/off temperature controller
- Compatible with wide range of heaters and applications
- Self contained, plug and play design
- Easy programming (°C or °F)
- Temperature control range: 0° to 600°C or 32° to 999°F; Accuracy: ±0.6% of span, ±1 digit
- Exposure temperature: 0° to 50°C (32° to 122°F); Humidity: 80%, non-condensing 10A fused output
- Built-in J type thermocouple; 5 ft. (1.5m) long
- Upper and lower limits of setpoint can be adjusted
- Set-point value can be adjusted by using single key
- Hysteresis adjustable between 1 and 20 degrees
- Input power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15 plug
- Output power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15R receptacle
Warranty and Services
1-year
Specifications
±1% FS | |
Digital ON/OFF Benchtop Controller | |
117 mm | |
120 V | |
°C Display | |
350 W | |
Heating glass or plastic beakers |
ON/OFF | |
5.5 x 4.25 x 1.75 in. | |
438 mm | |
Beaker Heater, DigitaON/OFF Temperature Controller | |
J-Type Thermocouple | |
232°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction