Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Beaker Heater and ON/OFF Control Bundle (°C Controller)
SDP

Fisherbrand™ Beaker Heater and ON/OFF Control Bundle features a silicone rubber beaker heater, ideal for heating standard size glass or plastic beakers.

Supplier:  Fisherbrand™ FSDCJCAGBH04001

 View more versions of this product

Catalog No. 11-476-282


Explore all special offers
Add to Cart

Description

Description

  • Easy-to-install and remove with Velcro™ like fastener
  • Moisture and chemical resistant
  • Uniform heat across surface of beaker
  • Hook and loop closure allows for quick installation and removal
  • Dielectric strength of over 2000V
  • Power density: 5.0 watts/in.2 (0.008 watts/mm2)
  • Long power leads, 2 ft. (61cm) with 120VAC: Standard 2-prong plug (NEMA 1-15)
  • Voltage: 120V
  • ON/OFF Benchtop Digital Temperature Controller
  • Digital on/off temperature controller
  • Compatible with wide range of heaters and applications
  • Self contained, plug and play design
  • Easy programming (°C or °F)
  • Temperature control range: 0° to 600°C or 32° to 999°F; Accuracy: ±0.6% of span, ±1 digit
  • Exposure temperature: 0° to 50°C (32° to 122°F); Humidity: 80%, non-condensing 10A fused output
  • Built-in J type thermocouple; 5 ft. (1.5m) long
  • Upper and lower limits of setpoint can be adjusted
  • Set-point value can be adjusted by using single key
  • Hysteresis adjustable between 1 and 20 degrees
  • Input power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15 plug
  • Output power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15R receptacle

Warranty and Services

1-year

Specifications

Specifications

±1% FS
Digital ON/OFF Benchtop Controller
89 mm
120 V
°C Display
200 W
Heating glass or plastic beakers
ON/OFF
5.5 x 4.25 x 1.75 in.
349 mm
Beaker Heater, DigitaON/OFF Temperature Controller
J-Type Thermocouple
232°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.