Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Basic™ Laboratory Hoods
Basic Laboratory Hoods are designed specifically for laboratories, classrooms and light duty applications where safe ventilation is required. Basic Hoods have smaller overall height and depth than traditional hoods so they fit in areas with low ceilings or narrow aisles.
$6718.00
Specifications
Type | Benchtop fume hood |
---|---|
Certifications/Compliance | ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL |
Color | Glacier white |
Lighting | LED |
Catalog Number | Mfr. No. | Description | Electrical Requirements | Dimensions (L x W x H) | Pressure | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Electrical Requirements | Dimensions (L x W x H) | Pressure | Price | Quantity & Availability | ||
S28126
|
Labconco™
2247400/EMD |
Basic 47 | 100 - 115V, 50/60Hz, 1A, Domestic | 63.5 x 119.4 x 121.9cm (25 x 47 x 48 in.) | With sash full open, exhausts 720 CFM at 0.25 in. H2O maximum external static pressure (CFM/Static pressure at 100 fpm) |
Each of 1 for $6,718.00
|
|
||
Description
- By-pass airflow design
- Curved air foil that lifts off for cleaning
- Glacier white powder-coated, 16 gauge steel exterior and interior
- Two-piece adjustable baffle
- LED lighting
- Thick tempered safety glass 4.7mm (0.187 in.)
- Vertical-rising sash with epoxy-coated aluminum sash handle
- Removable front panel for access to electrical wiring
- Factory-prepared right side fixture panel for up to three service fixtures, one duplex electrical receptacle and one airflow monitor (fixtures, receptacle and monitor not included)
- Factory-prepared right interior wall for one cupsink and turret (cupsink and turret not included
- Powder-coated steel 26.1cm (10.3 in.) OD exhaust connection
Specifications
Benchtop fume hood | |
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL | |
Glacier white | |
LED |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title