Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Motic™ BA410E Compound LED Microscopes
The BA410E also allows for profound diagnosis in pathology, hematology and cytology, which require the highest color fidelity. Increased numerical apertures provide an expanded resolution power for more detailed specimen evaluation.
Supplier: Motic™ 1100100403242
Description
- Swiveling, 30° inclined Siedentopf type (Trinocular: (Light Split: 20/80), Binocular: 4° to 30° tilting head)
- Intermediate tube with rotatable analyzer and bertrand lens
- Achromat swing-out condenser, 0.9 numerical aperature
- Iris diaphragm
- Koehler illumination
- Coaxial coarse and fine focusing adjustment
- Built in low position rackless stage with right hand control
- Diopter Adjustment: ±5
Specifications
PL-WF 10X/22 mm | |
Quartz Halogen, LED | |
BA410E | |
Compound Microscope |
Siedentopf Trinocular, 360° Swiveling | |
4X, 10X, 40XS, 100XS (oil) | |
Infinity Corrected Plan Achromatic, Plan Phase | |
Reversed Sextuple |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction