Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences AMP Passive Air Isolation Platform with Stainless Steel Surface 90 x 90 cm

Supplier:  Electron Microscopy Sciences 6390SS

Encompass_Preferred

These High Performance anti-vibration platforms for microscopes are designed to be pumped-up and left alone. Simple to use, they are ideal for use with fixed loads or in applications where pressurised air or gas cannot be used. The unique air damped rolling diaphragm sub 2Hz frequency isolator removes up to 99 percent of vibrations. And sound deadening construction eliminates unwanted surface vibrations. They support loads up to 100kg .
Size: 90 x 90 cm
Surface: Stainless Steel

Catalog No. 50-193-0687


Explore all special offers
Add to Cart

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.