Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Valutek™ Anti-Static Nitrile Finger Cots
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Constructed from 100% clean, synthetic nitrile polymer
- Free of allergy-causing rubber latex, fillers, and silicones
- Finger cots are inherently static dissipative and suitable for ESD-sensitive components
- Recommended for use in a cleanroom Class 100-1000 (ISO 5-6) critical environment
- Ideal for handling Class II ESD sensitive devices with thresholds above 100 V
- Tested and manufactured in ISO-compliant facilities under strict processes to ensure product specifications
Specifications
Specifications
Cleanroom Class | Class 100-1000 (ISO 5-6) |
Color | White |
Disposable | Single-use |
Exterior Finish | No Texture |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Acrylonitrile Butadiene |
Powdered | Powder Free |
Product Type | ESD Finger Cot |
Size | Small |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction