Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences AMB Passive Air Balance Platform, 60 x 60 cm, Stainless Steel Surface

Supplier:  Electron Microscopy Sciences 6660SS

Encompass_Preferred

These high performance anti vibration platform for balances are weighted to 25kg and are for use with light instruments such as balances. They support loads to 120kg and are available in three sizes, 45x30cm, 40x50cm and 60x60cm. Their small footprint also makes them ideal for use when space is at a minimum. Working height is 6cm.
Size: 60 x 60 cm
Surface: Stainless Steel
Type: Pneumatic air

Catalog No. 50-189-9204


Explore all special offers
Add to Cart

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.