Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 62-400 Heavyweight Natural Rubber Supported Gloves
Shop All Ansell Products
Click to view available options
Size:
8
9
10
11
Description
- Fully coated natural rubber latex glove
- Soft-knit cotton liner helps keep hands and fingers comfortable in hot or cold environments
- Stays flexible in cold temperatures
- Heavy duty with rough crinkle finish
- Ergonimically fit
- Ideal for adjusting parts, systems and components.
- Ideal for food processing applications that have food contact
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Color | Blue |
Latex Free | No |
Material | Latex |
Size | 9 |
EN388 Standard | EN 388:2131, EN 388:2131B |
EN 421 | No |
EN ISO 374-1 | Type C |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction