Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals AIN-76 B-40, Powder

AIN-76A diet with 40% corn starch and 25% sucrose.

$879.00 - $3307.00

Specifications

Product Type Animal Diet
Autoclavable Autoclavable
Disposable Single-use
Format Powder
Sterility Non-sterile
View More Specs

Products 3
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
MP296035310
View Documents
MP Biomedicals
0296035310
10 kg
Each for $879.00
Add to Cart
 
MP296035320
View Documents
MP Biomedicals
0296035320
20 kg
Each for $1,521.00
Add to Cart
 
MP296035350
View Documents
MP Biomedicals
0296035350
50 kg
Each for $3,307.00
Add to Cart
 
Description

Description

AIN-76A diet with 40% corn starch and 25% sucrose. AIN-76 diet was made to stabilize the mice diet and increase animal growth, appearance and survival. The addition of sucrose causes a cascading effect in mice that lead to poorer health. Antioxidants are added to the corn oil to increase health of subjects.
Specifications

Specifications

Animal Diet
Single-use
Non-sterile
1 ft.
Autoclavable
Powder
Room Temperature
0.3048 m
Videos
SDS
Documents

Documents

Product Certifications

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.