Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Advanced Research Grade Upright Microscope
Advanced Optical system combined with high powered LED illumination creates a flat field of view, with bright, vibrant color for publication quality photos.
Supplier: Fisherbrand™ 03000012
Description
OPTICAL SYSTEM
- Infinity optical system
- Inward facing 5 position turret nosepiece with click stops
- 10X WF with 22mm FOV eyepiece
- Corrected for glasses
- Full Koehler illumination
VIEWING HEAD
- Dual eyepiece diopter adjustment -8° to +5°
- Interpupillary adjustment distance of 48mm to 75mm
FOCUSING
- Coaxial coarse & fine focusing adjustment
- Tension adjustments
- Fine focus drive movement of 0.001mm divisions
- Moving range: 24mm
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Double layer X/Y mechanical stage
- Size: 142mm x 132mm
- Movement Range: 75mm x 50mm
CONDENSER
- Adjustable Abbe Condenser w/ filter holder
- NA 1.25 with iris diaphragm
- Field Diaphragm
FRAME
- Rugged, durable metal frame construction
- Carrying handle
- Power cord storage
- Rocker on/off switch
ILLUMINATION
- Eco-friendly and energy efficient LED illumination
- Dimmer control for light intensity
Specifications
NA1.25 | |
WF10X/F.N.22 mm | |
LED 3w | |
Infinity Optical System | |
Microscope | |
Brass, Glass, Aluminum, Plastic | |
Limited lifetime | |
110/220 V |
Camera attachment | |
Siedentopf Trinocular, 30° inclined | |
40X, 100X, 400X, 1000X | |
High Contrast Chromatic-Free | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil | |
Infinity Optical System | |
110/220 V | |
50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction